Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spout Base Bw Ss

  • Mfr # 931-052S

  • Zoro # G508472634


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Finish
STAINLESS STEEL
Length
0.73 in
Width
0.84 in
Height
1.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
931-052S
Zoro #
G508472634
UPC #
38877529706
Country of Origin
Unknown

Dimensions

Length
0.73 in
Width
0.84 in
Height
1.36 in

Details

Finish
STAINLESS STEEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.