Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Spout, Brushed Nickel, Wall (Discontinued)

  • Mfr # 920-411J
  • Zoro # G4003481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-411J
Zoro #
G4003481
UPC #
38877533871
Country of Origin
Mexico

Dimensions

Height
2-1/2"
Width
2-1/2"

Details

Includes
Mounting Hardware
Item
Spout
Features
EZ Clean, Quick Connect Installation
Mounting Type
Wall
ADA Compliant
Yes
Finish
Brushed Nickel
Connection
1/2"-14 NPT
Standards
ASME A112.18.1, ASSE 1016, CSA B125, IAPMO

Description

Pfister Spout Bn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.