Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Spout, Polished Chrome, Wall (Discontinued)

  • Mfr # 920-411A
  • Zoro # G4006500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-411A
Zoro #
G4006500
UPC #
38877532898
Country of Origin
Mexico

Dimensions

Height
2-1/2"
Width
2-1/2"

Details

Includes
Mounting Hardware
Item
Spout
Features
EZ Clean, Quick Connect Installation
Mounting Type
Wall
ADA Compliant
Yes
Finish
Polished Chrome
Connection
1/2"-14 NPT
Standards
ASME A112.18.1, ASSE 1016, CSA B125, IAPMO

Description

Pfister Spout Cr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.