
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J134-144S
Zoro #
G5419094
UPC #
38877603307
Country of Origin
Unknown
Dimensions
Height
6-5/16"
Width
10"
Details
Includes
Hose, Valve
Item
Spout
Features
Accessibility to all disabled persons, lead-free, Spout swivels for added maneuverability, Mid-arc spout
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
4
ADA Compliant
Yes
Finish
Stainless Steel
Connection
1/2"-14 NPSM
Standards
ANSI A117.1, ASME, cUPC, CSA B125, NSF/ANSI 372, CALGreen criteria, IAPMO, PF Warranty
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.