Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spt Assy Sq Bg

  • Mfr # 920-247BG

  • Zoro # G308590224


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Finish
BRUSHED GOLD
Overall Length (In.)
4.73 in
Width
8.86 in
Height
1.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-247BG
Zoro #
G308590224
UPC #
38877649381
Country of Origin
Unknown

Dimensions

Overall Length (In.)
4.73 in
Width
8.86 in
Height
1.56 in

Details

Finish
BRUSHED GOLD

Description


  • •In Pfister's Brushed Gold finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.