Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spt S/A 49 Po Tb

  • Mfr # 920-489Y

  • Zoro # G608597862


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Finish
Tuscan Bronze
Height (In.)
1.2 in
Length
2.58 in
Width (In.)
1.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-489Y
Zoro #
G608597862
UPC #
38877522943
Country of Origin
Unknown

Dimensions

Height (In.)
1.2 in
Length
2.58 in
Width (In.)
1.67 in

Details

Finish
Tuscan Bronze

Description


In Pfister's Tuscan Bronze finish
  • •Genuine Pfister Part

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.