Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three Handle Tub And Tub 01 Series Chrome, Finish: Polished chrome

  • Mfr # LG01-81BC

  • Zoro # G3063245


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished chrome
Body Material
metal
Flow Rate - Maximum
2.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG01-81BC
Zoro #
G3063245
UPC #
-
Country of Origin
China

Details

Finish
Polished chrome
Item
Tub And Shw,01 Series Chrom,Three Handle
Body Material
metal
Flow Rate - Maximum
2.0 gpm

Description

Item Tub And Shw,01 Series Chrom,Three Handle

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.