
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPH-TR0C
Zoro #
G408463053
UPC #
38877589014
Country of Origin
Unknown
Dimensions
Width
4.1 in
Height
3 in
Length
7.4 in
Dispenser Width
4.19 in
Dispenser Height
1.67 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Finish
Polished Chrome
Description
- •In Pfister's Polished Chrome finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.