Zoro Homepage

Tp Hldr Dbl Ts Pn

  • Mfr # BPH-TB0D

  • Zoro # G308463054


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Height
4.4 in
Length
8.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPH-TB0D
Zoro #
G308463054
UPC #
38877623565
Country of Origin
Unknown

Dimensions

Height
4.4 in
Length
8.9 in
Width
8.8 in
Dispenser Width
5 in
Dispenser Depth
2.9 in
Dispenser Height
6.7 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Finish
POLISHED NICKEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.