Zoro Homepage

T/S 016 Iy Dvtr Trm 1Hdl Pvd Bn

  • Mfr # 016-TR1K

  • Zoro # G708449108


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Finish
BRUSHED NICKEL
Height
3.4 in
Width
5 in
Length
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016-TR1K
Zoro #
G708449108
UPC #
38877588741
Country of Origin
Unknown

Dimensions

Height
3.4 in
Width
5 in
Length
5.7 in

Details

Finish
BRUSHED NICKEL

Description


  • •In Pfister's Brushed Nickel finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.