Zoro Homepage

T/S 15 3Way Dvt Vlv Non-Shrd

  • Mfr # 015-3WDNS

  • Zoro # G808590489


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Height
6.35 in
Width
4.37 in
Length
4.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015-3WDNS
Zoro #
G808590489
UPC #
38877651964
Country of Origin
Unknown

Dimensions

Height
6.35 in
Width
4.37 in
Length
4.37 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.