Zoro Homepage

T/S 15 Clng Shw Kit/Flg 12In Bk

  • Mfr # 015-12CB

  • Zoro # G908589888


product price: $94.55
/ea
Free Shipping & Returns

Key Features

Finish
MATTE BLACK
Length (In.)
12.2 in
Height
1.42 in
Width
4.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015-12CB
Zoro #
G908589888
UPC #
38877642566
Country of Origin
Unknown

Dimensions

Length (In.)
12.2 in
Height
1.42 in
Width
4.33 in

Details

Finish
MATTE BLACK

Description


  • •In Pfister's Matte Black finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.