Zoro Homepage

T/S 16 Vrv Shw Trm Kit Bk

  • Mfr # 016-VRVB

  • Zoro # G208590096


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Finish
MATTE BLACK
Length
5.079 in
Height (In.)
2.572 in
Width (In.)
4.519 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016-VRVB
Zoro #
G208590096
UPC #
38877661406
Country of Origin
Unknown

Dimensions

Length
5.079 in
Height (In.)
2.572 in
Width (In.)
4.519 in

Details

Finish
MATTE BLACK

Description


  • •In Pfister's Matte Black finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.