Zoro Homepage
This item is Discontinued.
Pfister T/S Iy Shw Vlv Trm Pvd Bn R89-1TRK

T/S Iy Shw Vlv Trm Pvd Bn (Discontinued)

  • Mfr # R89-1TRK
  • Zoro # G308590095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R89-1TRK
Zoro #
G308590095
UPC #
38877588628
Country of Origin
Unknown

Dimensions

Width (In.)
8.9 in
Length
9 in
Height (In.)
4.4 in

Details

Finish
BRUSHED NICKEL

Description


  • •In Pfister's Brushed Nickel finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.