Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub And Shower Trim, 3, Wall, Brushed Nickel

  • Mfr # LG89-8BSK

  • Zoro # G9023277


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Mounting Type
Wall
Standards
ASME A112.18.1, ASSE 1016, CSA B125 Certified, Cal Green Compliant, EPA WaterSense, IAPMO Certified, Pforever Warranty
Flow Rate
1.8 gpm
Depth
Shower: 10-5/32", Handle: 4-23/32", Spout: 5-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG89-8BSK
Zoro #
G9023277
UPC #
-
Country of Origin
United States

Dimensions

Depth
Shower: 10-5/32", Handle: 4-23/32", Spout: 5-13/16"
Height
Showerhead: 6", Handle: 7-1/2"
Width
Showerhead: 6", Showerplate: 2-7/32", Handle: 7-1/2"
Face Dia.
Spout: 1-21/32"

Details

Finish
Brushed Nickel
Mounting Type
Wall
Standards
ASME A112.18.1, ASSE 1016, CSA B125 Certified, Cal Green Compliant, EPA WaterSense, IAPMO Certified, Pforever Warranty
Item
Tub And Shower Trim
Flow Rate
1.8 gpm
ADA Compliant
Yes
Includes
Mounting Hardware, Stem, Retainer
Connection
1/2"-14 NPT
Features
1-Handle, Accessibility To All Disabled Persons, Rain Spray Provides More Coverage And a Soft, Even flow, Hot/Cold indicator on trim, Quick Connect Spout, SecurePfit, Reduces water consumption by 30%
Shower Head Type
Raincan
Number of Holes
3

Description

Tub/Shower Trim,Nickel,1-Handle,Bronson

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.