
Tub and Shower Trim, Brushed Nickel, Wall
Mfr # R89-070K
Zoro # G4012791
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Hardware, Flange
Features
1-Handle, Accessibility to all disabled persons; Quick Trim Installation; Showerhead Not Included
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R89-070K
Zoro #
G4012791
UPC #
38877621684
Country of Origin
China
Dimensions
Height
Showerplate: 2-15/32", Handle: 6-3/4", Spout: 2-1/2"
Width
Showerplate: 2-15/32", Handle: 6-3/4", Spout: 2-1/2"
Depth
Showerarm: 4-13/16", Handle: 2-13/32", Spout: 5-39/64"
Details
Includes
Mounting Hardware, Flange
Item
Tub and Shower Trim
Features
1-Handle, Accessibility to all disabled persons; Quick Trim Installation; Showerhead Not Included
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Finish
Brushed Nickel
Standards
ASME A112.18.1, CSA B125 Certified, IAPMO Certified, Pforever Warranty
Description
Pfister Pfirst Modern Tub And Shower Trim, Less Showerhead Brushed Nickel
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.