
Tub and Shower Trim, 3, Wall, Polished Chrome (Discontinued)
- Mfr # LG89-8RHC
- Zoro # G3999570
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG89-8RHC
Zoro #
G3999570
UPC #
38877636671
Country of Origin
United States
Dimensions
Height
Showerplate: 2-3/8", Handle: 6-29/32", Spout: 3-7/32"
Width
Showerhead: 7-7/8", Handle: 5-29/32", Spout: 2-25/32"
Depth
Shower: 17-23/32", Handle: 5-7/32", Spout: 7-15/32"
Face Dia.
7-7/8"
Details
Item
Tub and Shower Trim
Features
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Raincan
Standards
ASME A112.18.1,CSA B125 Certified, Cal Green Compliant, CEC Compliant, IAPMO Certified, EPA WaterSense Certification 1.8 gpm, 6.8 L/Min
Material
Body: Metal; Ball Joint, Showerhead: Brass
Description
Pfister Rhen Tub & Shower Only Trim Kit, Must Order 0X8 Valve Separately Chrome
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.