Zoro Homepage

Tub and Shower Trim, Polished Chrome, Wall

  • Mfr # R89-0700

  • Zoro # G9029017


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware, Flange
Features
1-Handle, Accessibility to all disabled persons; Quick Trim Installation; Showerhead Not Included
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R89-0700
Zoro #
G9029017
UPC #
-
Country of Origin
United States

Dimensions

Height
Showerplate: 2-15/32", Handle: 6-3/4", Spout: 2-1/2"
Width
Showerplate: 2-15/32", Handle: 6-3/4", Spout: 2-1/2"
Depth
Showerarm: 4-13/16", Handle: 2-13/32", Spout: 5-39/64"

Details

Includes
Mounting Hardware, Flange
Item
Tub and Shower Trim
Features
1-Handle, Accessibility to all disabled persons; Quick Trim Installation; Showerhead Not Included
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Finish
Polished Chrome
Standards
ASME A112.18.1, CSA B125 Certified, IAPMO Certified, Pforever Warranty

Description

Tub/Shower Faucet Trim Kit,Chrome

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.