
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG89-8BSY
Zoro #
G4006963
UPC #
38877611258
Country of Origin
China
Dimensions
Width
Showerhead: 6", Showerplate: 2-7/32", Handle: 7-1/2"
Height
Showerhead: 6", Handle: 7-1/2"
Face Dia.
Spout: 1-21/32"
Depth
Shower: 10-5/32", Handle: 4-23/32", Spout: 5-13/16"
Details
Finish
Tuscan Bronze
Mounting Type
Wall
Standards
ASME A112.18.1, ASSE 1016, CSA B125 Certified, Cal Green Compliant, EPA WaterSense, IAPMO Certified, Pforever Warranty
Number of Holes
3
Features
1-Handle, Accessibility To All Disabled Persons, Rain Spray Provides More Coverage And a Soft, Even flow, Hot/Cold indicator on trim, Quick Connect Spout, SecurePfit, Reduces water consumption by 30%
Flow Rate
1.8 gpm
Includes
Mounting Hardware, Stem, Retainer
Connection
1/2"-14 NPT
ADA Compliant
Yes
Item
Tub And Shower Trim
Shower Head Type
Raincan
Description
Pfister Bronson 0X8 Series Tub & Shower Trim Tuscan Bronze
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.