Tub and Shower Trim, 3, Wall, Tuscan Bronze

  • Mfr # LG89-8GL1Y

  • Zoro # G3999482


product price:  $253.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware, Stem, Retainer
Features
Accessibility to all disabled persons, Invigorating and pulsating spray applies direct pressure, Full spray provides more coverage and even flow, Balanced combination of full spray and massage, reduces water consumption by 30%, 3 Function Showerhead, Wipe Clean Nozzles, SecurePfit
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LG89-8GL1Y
Zoro #
G3999482
UPC #
038877639306
Country of Origin
United States

Dimensions

Height
Showerhead: 6-5/32", Showerplate: 2-3/8", Handle: 7-1/16", Spout: 3-1/32"
Width
Showerhead: 6-5/32", Handle: 7-1/16", Spout: 2-3/4"
Depth
Shower: 9-5/8", Handle: 4-29/32", Spout: 6-1/32"
Face Dia.
6-5/32"

Details

Includes
Mounting Hardware, Stem, Retainer
Item
Tub and Shower Trim
Features
Accessibility to all disabled persons, Invigorating and pulsating spray applies direct pressure, Full spray provides more coverage and even flow, Balanced combination of full spray and massage, reduces water consumption by 30%, 3 Function Showerhead, Wipe Clean Nozzles, SecurePfit
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Finish
Tuscan Bronze
Shower Head Type
Multi Function
Standards
ASME A112.18.1, CSA B125 Certified, Cal Green Compliant, CEC Compliant, IAPMO Certified, EPA WaterSense Certification 1.8 gpm, 6.8L/Min

Description

Pfister Saxton Saxton Tub & Shower Trim Kit Tuscan Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.