
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LG89-8TUY
Zoro #
G3999589
UPC #
38877631782
Country of Origin
China
Dimensions
Width
Showerhead: 6", Spout: 3"
Height
Showerhead: 6", Showerplate: 2-1/2", Handle: 7-13/32", Spout: 3-15/32"
Face Dia.
6"
Depth
Shower: 10-9/32", Handle: 4-11/16", Spout: 6-1/32"
Details
Material
Body: Metal
Finish
Tuscan Bronze
Item
Tub and Shower Trim
Standards
ASME A112.18.1, CSA B125 Certified, Cal Green Compliant, CEC Compliant, EPA WaterSense Certification 1.8 gpm, 6.8 L/Min, IAPMO Certified, Pforever Warranty¨
Includes
Gasket and Trim Flange, Handle Hub, Cover Button, Temperature Knob, Retainer Sleeve
Flow Rate
1.8 gpm
ADA Compliant
Yes
Number of Holes
3
Shower Head Type
Raincan
Mounting Type
Wall
Features
1-Handle, Accessibility to all disabled persons, Reduces water consumption by 30%, Rain spray provides more coverage and a soft, even flow, Hot/Cold indicator on trim, Quick trim wall flange, IP threaded Metal Diverter Tub Spout, 1/2Ó Thermostatic System, Temperature and Volume Control
Description
Pfister Tub And Shower Trim Tuscan Bronze
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.