Dual Handle 4 Hole Tub And Shower, Two Handle, 03 Series Chro, Polished chrome (Discontinued)
- Mfr # LG03-82BC
- Zoro # G3063376
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG03-82BC
Zoro #
G3063376
UPC #
-
Country of Origin
China
Details
Faucet Operation
Dual Handle
Number of Holes
4
Finish
Polished chrome
Handle Type
Lever
Flow Rate
2.0 gpm
Number of Handles
2
Item
Tub And Shower,Two Handle,03 Series Chro
Material
metal
Description
Item Tub And Shower,Two Handle,03 Series Chro
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.