
Three Handle Tub And Tub 01 Series Chrome, Number of Holes: 5 (Discontinued)
- Mfr # LG01-81PC
- Zoro # G3063209
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG01-81PC
Zoro #
G3063209
UPC #
-
Country of Origin
China
Details
Number of Holes
5
ADA Compliant
Yes
Handle Type
Lever
Flow Rate
2.0 gpm
Number of Handles
3
Item
Tub And Shw,01 Series Chrom,Three Handle
Material
metal
Description
Item Tub And Shw,01 Series Chrom,Three Handle
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.