Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

5 Hole Tub And Shw, Three-Handle, 01 Series Chrom, Polished chrome (Discontinued)

  • Mfr # LG01-1180
  • Zoro # G3063394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG01-1180
Zoro #
G3063394
UPC #
-
Country of Origin
China

Details

Number of Holes
5
Finish
Polished chrome
Handle Type
Acrylic Knob
Number of Handles
3
Item
Tub And Shw,Three-Handle,01 Series Chrom
Material
metal

Description

Item Tub And Shw,Three-Handle,01 Series Chrom

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.