
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT6-5D1B
Zoro #
G4007663
UPC #
38877616710
Country of Origin
China
Dimensions
Height
Spout: 6-3/8", Handle: 3-5/32"
Width
Spout: 3-5/16", Handle: 3-25/32"
Depth
Spout: 9-5/8": Handle: 2-1/16"
Details
Includes
Mounting Hardware, Handle, Spout
Item
Tub Faucet
Features
Accessibility to all disabled persons,All metal construction for durability, Unique Ribbon Water Delivery, 2-Handle
Flow Rate
18.0 gpm
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Finish
Matte Black
Standards
ASME A112.18.1, CSA B125 Certified, IAPMO Certified,NSF 61/9 Annex G (Low lead)
Material
Body: Metal
Description
Pfister Kenzo Roman Tub Trim - Closed Matte Black
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.