Tub Fllr Concrt Mntg Brkt Lg6 Rh

  • Mfr # 931-1450

  • Zoro # G508596835


product price:  $295.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
8.66 in
Width
8.66 in
Height
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
931-1450
Zoro #
G508596835
UPC #
38877641095
Country of Origin
Unknown

Dimensions

Length (In.)
8.66 in
Width
8.66 in
Height
4.25 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.