Tub Fllr Concrt Mntg Brkt Lg6 Ts

  • Mfr # 931-1320

  • Zoro # G808590397


product price:  $256.99
/ea
Free Shipping & Returns

Key Features

Height
3.5 in
Width
9.6 in
Length
18.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
931-1320
Zoro #
G808590397
UPC #
38877623541
Country of Origin
Unknown

Dimensions

Height
3.5 in
Width
9.6 in
Length
18.7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.