Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Fllr Vlv Ts 2Hdl

  • Mfr # 0X6-340R

  • Zoro # G308437505


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Height
4.7 in
Width
8.4 in
Length
15.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team