Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Rough-In Valve, 3-Hole, Adj., 1/2"

  • Mfr # 0X6-150R

  • Zoro # G9027440


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Valves
Finish
Unfinished
Material of Construction
Metal
Standards
IAPMO Certified; CSA B125 Certified; ASME A112.18.1
Includes
Inlet Line Test Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0X6-150R
Zoro #
G9027440
UPC #
-
Country of Origin
Canada

Details

Sub-Category
Valves
Finish
Unfinished
Material of Construction
Metal
Standards
IAPMO Certified; CSA B125 Certified; ASME A112.18.1
Includes
Inlet Line Test Plug
Item
Tub Rough-In Valve,3-Hole,Adj.,1/2"

Description

Tub Rough-In Valve,3-Hole,Adj.,1/2 In.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.