Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Tub Spout, Brushed Nickel (PVD), Wall (Discontinued)

  • Mfr # 920-098J
  • Zoro # G4028295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-098J
Zoro #
G4028295
UPC #
38877564738
Country of Origin
China

Dimensions

Height
3"
Depth
6-1/32"
Width
3"

Details

Finish
Brushed Nickel (PVD)
Standards
ASME A112.18.1, CSA B125, IAPMO
Item
Tub Spout
Mounting Type
Wall
ADA Compliant
Yes
Features
Accessibility To All Disabled Persons, Invigorating, Pulsating Spray Applies Direct Pressure, Never Leak Guarantee, Rain Spray Provides More Coverage And Even Flow
Includes
Mounting Hardware
Flow Rate
2.5 gpm

Description

Pfister Tub Spt Zc Pd Pvd Bn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.