Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-151J
Zoro #
G4000849
UPC #
38877609811
Country of Origin
China
Dimensions
Height
3-17/32"
Width
3-1/8"
Depth
5-7/8"
Details
Includes
Mounting Hardware
Item
Tub Spout
Features
Pressure Balanced, Pforever Warranty, SecurePfitª Trim
Mounting Type
Wall
ADA Compliant
Yes
Finish
Brushed Nickel (PVD)
Standards
ASME A112.18.1, ASSE 1016, Cal Green Compliant, CEC Compliant, EPA WaterSense Certification, CSA B125 Certified, IAPMO Certified
Material
Disc Valve: Ceramic
Description
Pfister Selia Tub Spout Polished Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.