Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Tub Spout, Brushed Nickel (PVD), Wall (Discontinued)

  • Mfr # 920-200J
  • Zoro # G4004699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-200J
Zoro #
G4004699
UPC #
38877532928
Country of Origin
China

Dimensions

Height
3"
Width
3"

Details

Features
Quick Trim Installation- Attaches Without Tools, No Exposed Screws, Threaded Tub Spout
Mounting Type
Wall
Finish
Brushed Nickel (PVD)
Standards
ASME A112.18.1, CSA B125, IAPMO
Item
Tub Spout
Connection
1/2"-14 NPT
Includes
Mounting Hardware

Description

Pfister S/A Tubspt St Series Bn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.