Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-099J
Zoro #
G5415314
UPC #
38877574898
Country of Origin
Unknown
Dimensions
Height
3-3/32"
Width
3"
Depth
6-1/32"
Face Dia.
1-7/8"
Details
Includes
Mounting Hardware
Item
Tub Spout
Features
Accessibility To All Disabled Persons, Never Leak Guarantee
Mounting Type
Wall
ADA Compliant
Yes
Finish
Brushed Nickel
Standards
ASME A112.18.1, ASSE 1016, ANSI A117.1, CSA B125 certified, IAPMO certified
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.