Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Tub Spout, Polished Chrome, Wall 920-098A

Tub Spout, Polished Chrome, Wall (Discontinued)

  • Mfr # 920-098A
  • Zoro # G4036284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-098A
Zoro #
G4036284
UPC #
38877564721
Country of Origin
China

Dimensions

Height
3"
Width
3"
Depth
6-1/32"

Details

Features
Accessibility To All Disabled Persons, Invigorating, Pulsating Spray Applies Direct Pressure, Never Leak Guarantee, Rain Spray Provides More Coverage And Even Flow
Flow Rate
2.5 gpm
Mounting Type
Wall
Finish
Polished Chrome
ADA Compliant
Yes
Standards
ASME A112.18.1, CSA B125, IAPMO
Item
Tub Spout
Includes
Mounting Hardware

Description

Pfister Tub Spt Zc Pd Cr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.