Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Tub Spout, Polished Chrome, Wall 920-102A

Tub Spout, Polished Chrome, Wall (Discontinued)

  • Mfr # 920-102A
  • Zoro # G4013622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
920-102A
Zoro #
G4013622
UPC #
38877569566
Country of Origin
China

Dimensions

Height
2-13/16"
Width
2-13/16"
Depth
6-13/16"
Face Dia.
1-7/8"

Details

Features
Easy To Clean Nozzles, No Exposed Screws, SecurePfitª Trim
Material
Body: Metal; Ball Joints: Brass
Mounting Type
Wall
Finish
Polished Chrome
ADA Compliant
Yes
Standards
ASME A112.18.1, CSA B125 Certified, EPA WaterSense Certification 2.0 gpm, 7.8L/Min, IAPMO Certified
Item
Tub Spout
Includes
Mounting Hardware

Description

Pfister Tub Spout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.