Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Tub Spout, Polished Nickel (PVD), Wall 920-102D

Tub Spout, Polished Nickel (PVD), Wall (Discontinued)

  • Mfr # 920-102D
  • Zoro # G4011419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-102D
Zoro #
G4011419
UPC #
38877569597
Country of Origin
China

Dimensions

Height
2-13/16"
Width
2-13/16"
Depth
6-13/16"
Face Dia.
1-7/8"

Details

Material
Body: Metal; Ball Joints: Brass
Features
Easy To Clean Nozzles, No Exposed Screws, SecurePfitª Trim
Finish
Polished Nickel (PVD)
Mounting Type
Wall
ADA Compliant
Yes
Standards
ASME A112.18.1, CSA B125 Certified, EPA WaterSense Certification 2.0 gpm, 7.8L/Min, IAPMO Certified
Item
Tub Spout
Includes
Mounting Hardware

Description

Pfister Tub Spout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.