Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Tub Spout, Stainless Steel, Deck (Discontinued)

  • Mfr # 920-118S
  • Zoro # G5408996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-118S
Zoro #
G5408996
UPC #
38877579138
Country of Origin
Unknown

Dimensions

Height
12-5/32"

Details

Features
360 Degree Swivel Spout
Material
Disc Valve: Ceramic
Mounting Type
Deck
Finish
Stainless Steel
Standards
ASME A112.18.1, Cal Green, CSA B125, IAPMO, NSF 61/9 Annex G (Low lead), Pforever Warranty
Item
Tub Spout
Connection
1/2"-14 NPSM
Includes
Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.