Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Tub Spout, Tuscan Bronze, Wall (Discontinued)

  • Mfr # 920-151Y
  • Zoro # G4003183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
920-151Y
Zoro #
G4003183
UPC #
38877609828
Country of Origin
China

Dimensions

Height
3-17/32"
Width
3-1/8"
Depth
5-7/8"

Details

Includes
Mounting Hardware
Item
Tub Spout
Features
Pressure Balanced, Pforever Warranty, SecurePfitª Trim
Mounting Type
Wall
ADA Compliant
Yes
Finish
Tuscan Bronze
Standards
ASME A112.18.1, ASSE 1016, Cal Green Compliant, CEC Compliant, EPA WaterSense Certification, CSA B125 Certified, IAPMO Certified
Material
Disc Valve: Ceramic

Description

Pfister Secure-Fit Tub Spout, Tuscan Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.