Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Tub Spouts, Tub Spout 920-101Y

Tub Spouts, Tub Spout (Discontinued)

  • Mfr # 920-101Y
  • Zoro # G5418543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-101Y
Zoro #
G5418543
UPC #
38877569382
Country of Origin
Unknown

Dimensions

Height
3-5/32"
Width
3-1/32"
Depth
6-5/8"

Details

Material
Body: Metal
Features
All Metal Construction, Quick Connect
Finish
Tuscan Bronze
Standards
ASME A112.18.1, PF Warranty
Item
Tub Spout
Includes
Diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.