Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Tub Spouts, Tub Spout Pc 920-160A

Tub Spouts, Tub Spout Pc (Discontinued)

  • Mfr # 920-160A
  • Zoro # G5413853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-160A
Zoro #
G5413853
UPC #
38877612330
Country of Origin
Unknown

Dimensions

Height
2-15/32"
Width
2-19/32"
Depth
5-15/16"
Face Dia.
1-13/16"

Details

Features
All Metal Construction, Integrated Diverter, Quick Connect
Material
Body: Metal
Finish
Polished Chrome
Standards
ASME, PF Warranty
Item
Tub Spout

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.