
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-136J
Zoro #
G5395312
UPC #
38877590249
Country of Origin
Unknown
Dimensions
Height
3-3/16"
Width
3-3/16"
Depth
6-5/32"
Details
Includes
Diverter
Item
Tub Spout
Features
All Metal Construction, Diverting Tub Spout
Material
Body: Metal
Finish
Brushed Nickel (PVD)
Connection
1/2"-14 NPT
Standards
ASME, California Energy Commission (CEC), PF Warranty
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.