Zoro Homepage
This item is Discontinued.
Pfister Tub Trim, 3, Deck, Polished Chrome RT6-5BSC

Tub Trim, 3, Deck, Polished Chrome (Discontinued)

  • Mfr # RT6-5BSC
  • Zoro # G3999972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT6-5BSC
Zoro #
G3999972
UPC #
38877610565
Country of Origin
China

Dimensions

Height
Spout: 9-11/16", Handle: 4-5/16"
Width
Spout: 3-3/32", Handle: 2-15/32"
Depth
Handle: 4"

Details

Includes
Spout, Handle, Mounting Hardware
Item
Tub Trim
Features
Accessibility to all disabled persons, High arc spout, All metal construction for durability, Fixed Hubs
Flow Rate
18.0 gpm
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Finish
Polished Chrome
Standards
ASME A112.18.1, CSA B125 Certified, IAPMO Certified, Pforever Warranty
Material
Body: Metal

Description

Pfister Bronson Roman Tub Trim Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.