Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Tub Trim, 3, Deck, Brushed Gold RT6-5RHBG

Tub Trim, 3, Deck, Brushed Gold (Discontinued)

  • Mfr # RT6-5RHBG
  • Zoro # G4044912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT6-5RHBG
Zoro #
G4044912
UPC #
38877637128
Country of Origin
United States

Dimensions

Height
Spout: 9-3/4", Handle: 4-7/8"
Width
Spout: 3-5/8", Handle: 4-3/8"
Depth
Spout: 10-13/16", Handle: 2-9/16"

Details

Includes
Spout, Handle, Mounting Hardware
Item
Tub Trim
Features
Accessibility to all disabled persons, Waterfall spout delivers a gentle cascade and displays the natural beauty of flowing water, Peek-a-Boo Trough, All metal construction for durability, Fixed Hubs
Flow Rate
12.0 gpm
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Finish
Brushed Gold
Standards
ASME A112.18.1, CSA B125 Certified, Cal Green Compliant, IAPMO Certified, Pforever Warranty
Material
Body: Metal

Description

Pfister Rhen Rhen Roman Tub Faucet Trim Brushed Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.