Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Trim, 1, Freestanding, Brushed Gold

  • Mfr # LG6-1MFBG

  • Zoro # G4041455


product price: $1,290.99
/ea
Free Shipping & Returns

Key Features

Includes
Handshower,Handle, Spout, Single Post Mounting Ring
Flow Rate
8.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Freestanding
Number of Holes
1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG6-1MFBG
Zoro #
G4041455
UPC #
38877638651
Country of Origin
China

Dimensions

Height
Handshower: 8-7/16", Faucet: 48-9/16"
Width
Handshower: 1-3/32", Faucet: 6-19/32"
Depth
Hose: 60"

Details

Includes
Handshower,Handle, Spout, Single Post Mounting Ring
Item
Tub Trim
Flow Rate
8.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Freestanding
Number of Holes
1
ADA Compliant
Yes
Finish
Brushed Gold
Shower Head Type
Hand Held
Connection
1/2"-14 NPT
Standards
ASME A112.18.1, ASME A112.18.3, CSA B125 Certified, Cal Green Compliant, CEC Compliant, (Backflow Prevention), EPA WaterSense Certification 1.8 gpm, 6.8 L/Min (Handheld), IAPMO Certified
Material
Body: Metal; Disc Valve: Ceramic

Description

Pfister Modern Modern Tub Filler Brushed Gold Brushed Gold

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.