Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Tub Trim, 3, Deck, Brushed Nickel RT6-5DEK

Tub Trim, 3, Deck, Brushed Nickel (Discontinued)

  • Mfr # RT6-5DEK
  • Zoro # G4000149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT6-5DEK
Zoro #
G4000149
UPC #
38877591154
Country of Origin
China

Dimensions

Height
Spout: 8-1/32", Handle: 4-3/16"
Width
Spout: 3-5/32", Handle: 4-31/64"
Depth
Spout: 10-19/64", Handle: 2-11/32"

Details

Includes
Handle, Spout, Mounting Hardware
Item
Tub Trim
Features
All metal construction for durability, Fixed Hubs , Mid-arc spout to help provide easy access , 2-Handle
Flow Rate
18.0 gpm
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Finish
Brushed Nickel
Standards
ASME A112.18.1, CSA B125 Certified, IAPMO Certified, Pforever Warranty
Material
Body: Metal

Description

Pfister Arterra Roman Tub Trim Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.