Zoro Homepage
This item is Discontinued.
Pfister Tub Trim, Matte Black, Deck LG6-4RHB

Tub Trim, Matte Black, Deck (Discontinued)

  • Mfr # LG6-4RHB
  • Zoro # G4045770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG6-4RHB
Zoro #
G4045770
UPC #
38877637159
Country of Origin
United States

Dimensions

Height
Showerhead: 8-23/32", Handle: 4-13/16", Spout: 9-3/4"
Width
Showerhead: 2-9/32", Handle: 4-3/8", Spout:3-5/8"
Depth
Showerhead: 2-9/32", Handle: 2-9/16", Spout: 10-25/32"
Face Dia.
3-7/8"

Details

Includes
Handshower, Handles, Spout
Item
Tub Trim
Features
Accessibility to all disabled persons, All metal construction for durability, Peek-a-Boo Trough, Trim Only
Flow Rate
Hand Shower: 1.80 gpm
Mounting Type
Deck
Number of Holes
4
ADA Compliant
Yes
Finish
Matte Black
Shower Head Type
Hand Held
Standards
ASME A112.18.1, ASME A112.18.3, CSA B125 Certified, Cal Green Compliant, CEC Compliant, EPA WaterSense Certification, IAPMO Certified, Pforever Warranty¨
Material
Body: Metal

Description

Pfister Rhen 4 Hole Roman Tub Trim, Must Order 0X6 Valve Separately Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.