Zoro Homepage
This item is Discontinued.
Pfister Tub Trim, 3, Deck, Matte Black RT6-5DFB

Tub Trim, 3, Deck, Matte Black (Discontinued)

  • Mfr # RT6-5DFB
  • Zoro # G4027640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT6-5DFB
Zoro #
G4027640
UPC #
38877584958
Country of Origin
China

Dimensions

Height
Spout: 6-13/32", Handle: 3-1/8"
Width
Spout: 3-5/16", Handle: 3-25/32"
Depth
Spout: 7-25/32", Handle: 2-1/16"

Details

Includes
Handle, Mounting Hardware Included, Spout
Item
Tub Trim
Features
Accessibility to all disabled persons, All Metal Construction, Waterfall spout delivers a gentle cascade and displays the natural beauty of flowing water, Decorative Polished Trough Spout, 2-Handle
Flow Rate
18.0 gpm
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Finish
Matte Black
Standards
ASME A112.18.1, CSA B125 Certified, IAPMO Certified, Pforever Warranty
Material
Body: Metal

Description

Pfister Kenzo Roman Tub Trim Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.