Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Trim, 1, Freestanding, Matte Black

  • Mfr # LG6-1MFB

  • Zoro # G4036759


product price: $1,136.99
/ea
Free Shipping & Returns

Key Features

Includes
Handshower,Handle, Spout, Single Post Mounting Ring
Features
High arc spout for added clearance and reach, All metal construction for durability, Volume and Temperature Control
Flow Rate
8.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Freestanding
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG6-1MFB
Zoro #
G4036759
UPC #
38877638644
Country of Origin
China

Dimensions

Height
Handshower: 8-7/16", Faucet: 48-9/16"
Width
Handshower: 1-3/32", Faucet: 6-19/32"
Depth
Hose: 60"

Details

Includes
Handshower,Handle, Spout, Single Post Mounting Ring
Item
Tub Trim
Features
High arc spout for added clearance and reach, All metal construction for durability, Volume and Temperature Control
Flow Rate
8.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Freestanding
Number of Holes
1
ADA Compliant
Yes
Finish
Matte Black
Shower Head Type
Hand Held
Connection
1/2"-14 NPT
Standards
ASME A112.18.1, ASME A112.18.3, CSA B125 Certified, Cal Green Compliant, CEC Compliant, (Backflow Prevention), EPA WaterSense Certification 1.8 gpm, 6.8 L/Min (Handheld), IAPMO Certified
Material
Body: Metal; Disc Valve: Ceramic

Description

Pfister Modern Modern Tub Filler Matte Black Matte Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.