Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Tub Trim, Matte Black, Freestanding LG6-1RHB

Tub Trim, Matte Black, Freestanding (Discontinued)

  • Mfr # LG6-1RHB
  • Zoro # G4038095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG6-1RHB
Zoro #
G4038095
UPC #
38877637197
Country of Origin
United States

Dimensions

Height
Showerhead: 8-9/16", Faucet: 43-5/8"
Width
Faucet: 10"
Depth
Hose: 60"
Face Dia.
3-9/32"

Details

Includes
Handshower, Handle, Spout, Single Post Mounting Ring
Item
Tub Trim
Features
All metal construction for durability, conserve water in the average home by at least 20 percent, Wipe Clean Nozzles, Forward Only Handle, Peek-a-Boo Trough, Easy to Clean Nozzles
Flow Rate
8.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Freestanding
Number of Holes
1
ADA Compliant
Yes
Finish
Matte Black
Shower Head Type
Hand Held
Connection
1/2"-14 NPT
Standards
ASME A112.18.3 (Backflow Prevention), ASME A112.18.1, IAPMO Certified, CSA B125 Certified, CEC Compliant, CAL Green Compliant, EPA WaterSense Certification
Material
Body: Metal; Disc Valve: Ceramic

Description

Pfister Rhen Free Standing Tub Filler Single Hole Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.