
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT6-5DEC
Zoro #
G4003953
UPC #
38877591147
Country of Origin
China
Dimensions
Height
Spout: 8-1/32", Handle: 4-3/16"
Width
Spout: 3-5/32", Handle: 4-31/64"
Depth
Spout: 10-19/64", Handle: 2-11/32"
Details
Includes
Handle, Spout, Mounting Hardware
Item
Tub Trim
Features
All metal construction for durability, Fixed Hubs
, Mid-arc spout to help provide easy access
, 2-Handle
Flow Rate
18.0 gpm
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Finish
Polished Chrome
Standards
ASME A112.18.1, CSA B125 Certified, IAPMO Certified, Pforever Warranty
Material
Body: Metal
Description
Pfister Arterra Roman Tub Trim Polished Chrome
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.